Skip to Main Content
customer-service Help
Tekton

1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket

Tekton 1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket 47753
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.79 /ea

Order in multiples of 3

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Number of Points: 6
See full product details
Out of Stock
Total: $20.37

Tekton #47753 Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1-1/2"
  • Material: Chrome Vanadium Steel
  • Size: 5/8"
  • Finish: Black Phosphate
  • Item: Impact Socket
  • Width: 0.9 in.
  • Length: 1.5 in.
  • Weight: 0.19 lb.
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

1/2 Inch Drive x 5/8 Inch 6-Point Impact Socket

Reviews of Tekton #47753