- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Hoses
- /
- Multi-purpose Air Hoses
- /
- 1/2 Inch I.D. x 50 Foot Rubber Air Hose (250 PSI)
Tekton
1/2 Inch I.D. x 50 Foot Rubber Air Hose (250 PSI)
- Zoro #: G8865433
- Mfr #: 46367
Tap to zoom
Hover or click to zoom
$69.25
- Item: Rubber Air Hose,250 psi 50 ft. x 1/2"
- Length: 600 in.
- Width: 1 in.
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.25
Tekton #46367 Specifications
- Zoro #: G8865433
- Mfr #: 46367
- Item: Rubber Air Hose,250 psi 50 ft. x 1/2"
- Length: 600 in.
- Width: 1 in.
- Working Pressure: 250 PSI
- Weight: 12.7 lb.
- Burst Pressure: 1200 PSI
- Working Temperature: -40 - 190 °F
- Country of Origin (subject to change): United States
Description
1/2 Inch I.D. x 50 Foot Rubber Air Hose (250 PSI)
Reviews of Tekton #46367
Explore more
- TEKTON 3/8 Inch I.D. x 6 Foot Hybrid Lead-In Air Hose (300 PSI) 46133
- TEKTON 3/8 Inch I.D. x 10 Foot Rubber Lead-In Air Hose (250 PSI) 46334
- TEKTON 3/8 Inch I.D. x 10 Foot Rubber Whip Hose with Swivel (250 PSI) 46348
- TEKTON 1/2 Inch I.D. x 6 Foot Rubber Lead-In Air Hose (250 PSI) 46363
- TEKTON 3/8 Inch I.D. x 50 Foot Hybrid Air Hose (300 PSI) 46137
- TEKTON 25 Foot x 1/4 Inch Recoil Air Hose 4625
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 250 PSI, 1/2" MNPT x MNPT HZU05025-15-11
- APACHE INC. 1" x 2 ft Multipurpose Air Hose 150 psi Black 98129776
- APACHE INC. 3/8" x 100 ft Multipurpose Air Hose 300 psi Red 98129740
- VELVAC Slider Hose Assy, 102" 3/8"Id, 3/8Od 149122
- INTERSTATE PNEUMATICS Light Blue Polyurethane Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Swivel Hose End Fittings HU14-050S
- Tekton Air Hoses