Tekton

13-Tool Combination Wrench Pouch (1/4-7/8 in.) (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Combination Wrench Pouch
  • Length: 19.1 inch
  • Overall Width: 22.2 inch
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Tekton #95811 Specifications

  • Item: Combination Wrench Pouch
  • Length: 19.1 inch
  • Overall Width: 22.2 inch
  • SAE or Metric: SAE
  • Country of Origin (subject to change): China

Description

Carry your combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.

Reviews of Tekton #95811

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.