Tekton
1/4", 3/8" Drive Socket Rail
- Zoro #: G7735413
- Mfr #: OST72328
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/4", 3/8"
- Item: Socket Rail
- Length: 14.7 in.
- Width: 3.7 in.
- Height: 1.1 in.
- Includes: 1-pc. 1/4 in. drive socket rail: 13 in. ; 1-pc. 3/8 in. drive socket rail: 13 in. ; 1-pc. socket rail tray
- SAE or Metric: SAE
- Socket Depth: 0.9"
$20.00
Subtotal: $20.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #OST72328 Specifications
- Zoro #: G7735413
- Mfr #: OST72328
- UPC #: 020209050460
- Drive Size: 1/4", 3/8"
- Item: Socket Rail
- Length: 14.7 in.
- Width: 3.7 in.
- Height: 1.1 in.
- Includes: 1-pc. 1/4 in. drive socket rail: 13 in. ; 1-pc. 3/8 in. drive socket rail: 13 in. ; 1-pc. socket rail tray
- SAE or Metric: SAE
- Socket Depth: 0.9"
- Weight: 0.54 lb.
- Tray Height: 0.6 in.
- Country of Origin (subject to change): United States
Description
Socket Organizer Set 1/4, 3/8 Inch Drive
Reviews of Tekton #OST72328
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Woven Polyester Fabric, 9 Pockets ORG27309
- TEKTON 3/8" Drive Socket Rail OSR13120
- TEKTON 19-Tool Wrench Organizer Rack (Black) ORG29119
- TEKTON 15-Tool Wrench Organizer Rails (Forward) ORG25215
- TEKTON 1/4", 3/8", 1/2" Drive Socket Rail OST77258
- TEKTON 8-Tool Screwdriver Holder ODH11102
- STANLEY BLACK & DECKER Proto DIYBK Do-It-Yourself Black/Red Foam Drawer Liner Kit DIYBK
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. 5NNE3
- STAHLWILLE TOOLS Hard foam inlay for socket set L.311 mm W.119 mm H.30 mm 83034409
- NANUK CASES Customized Foam (910) 910-FOAM_ROD
- PROTO Toolbox Cover, 66" L, 24" W, 1/16" Thick J66C
- Tekton Tool Storage Accessories