Tekton
1/4" Drive Socket Rail
- Zoro #: G7735404
- Mfr #: OSR01313
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Rail
- Drive Size: 1/4"
- Length: 8.1 in.
- Width: 1.1 in.
- Height: 0.9 in.
- Drive Type: Ratchet
- SAE or Metric: SAE
- Socket Depth: 0.9"
$10.00
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #OSR01313 Specifications
- Zoro #: G7735404
- Mfr #: OSR01313
- UPC #: 020209050088
- Item: Socket Rail
- Drive Size: 1/4"
- Length: 8.1 in.
- Width: 1.1 in.
- Height: 0.9 in.
- Drive Type: Ratchet
- SAE or Metric: SAE
- Socket Depth: 0.9"
- Weight: 0.09 lb.
- Hole Diameter: 0.35 in.
- Rail Height: 0.4 in.
- Slot Width: 0.2 in.
- Country of Origin (subject to change): United States
Description
Socket Organizer Set 1/4 Inch Drive x 8
Reviews of Tekton #OSR01313
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON 3/8" Drive Socket Rail OSR12315
- TEKTON 19-Tool Wrench Organizer Rack (Black) ORG29119
- TEKTON 3/4" Drive Twist Lock Socket Clip Set OSC03005
- TEKTON 3/4" Drive Socket Rail OSR33310
- TEKTON 6-Tool Screwdriver Holder ODH11101
- TEKTON 8-Tool Stubby Wrench Holder (Red) ORG21208-D
- LDS INDUSTRIES Ultra Hanging Storage Bin, 5.5 in x 10.9 in x 5 in 1010001
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Red ACSRD
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange 3806
- TEKTON 13-Tool Combination Wrench Pouch (1/4-7/8 in.) 95811
- STAHLWILLE TOOLS Hard foam inlay for socket set L.216 mm W.117 mm H.30 mm 83033409
- Tekton Tool Storage Accessories