Tekton
1/4" Drive Socket Rail
- Zoro #: G7735298
- Mfr #: OSR02215
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Rail
- Drive Size: 1/4"
- Length: 13.1 in.
- Width: 1.1 in.
- Height: 0.9 in.
- Drive Type: Ratchet
- SAE or Metric: SAE
- Socket Depth: 0.9"
$11.72
Subtotal: $11.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #OSR02215 Specifications
- Zoro #: G7735298
- Mfr #: OSR02215
- UPC #: 020209050101
- Item: Socket Rail
- Drive Size: 1/4"
- Length: 13.1 in.
- Width: 1.1 in.
- Height: 0.9 in.
- Drive Type: Ratchet
- SAE or Metric: SAE
- Socket Depth: 0.9"
- Weight: 0.13 lb.
- Hole Diameter: 0.35 in.
- Slot Width: 0.2 in.
- Rail Height: 0.4 in.
- Country of Origin (subject to change): United States
Description
Socket Organizer Set 1/4 Inch Drive x 13
Reviews of Tekton #OSR02215
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON 19-Tool Wrench Organizer Rack (Red) ORG29219
- TEKTON 8-Tool Stubby Wrench Holder (Black) ORG21108
- TEKTON 1/4" Drive Socket Rail OSR01113
- TEKTON 3/8 Inch Drive Side Mount Ratchet and Extension Holder Set, 2-Piece OSC30102
- TEKTON 13-Tool Wrench Keeper (Black) 79349
- TEKTON 1/4" Drive Socket Rail OSR03120
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W JSCV-20SF
- TEKTON 30-Tool Wrench Organizer Rails (Forward & Reverse) ORG25630
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W J52136HTCF
- NANUK CASES Customized Foam Insert (909) (21256) 909-FOAM_GOPRO HERO 9
- PROTO Proto J9951 Cantilever Tool Boxes 9951 J9951
- Tekton Tool Storage Accessories