Tekton

1/4 Inch Drive Dual-Direction Micrometer Torque Wrench (10-150 in.-lb.)


product price: $62.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/4 in.
  • Includes 1-pc. 1/4 in. drive dual-direction torque wrench ; Includes zipper case ; Includes product manual with torque conversion chart
  • Accuracy ±4% CW / ±6% CCW
  • Weight 0.8 lb.
  • Length 8.8 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4 in.
Length 8.8 in.
Width 0.9 in.
Handle Length 7.3 in.

Details

Item Dual-Direction Torque Wrench,1/4" Dr
Includes 1-pc. 1/4 in. drive dual-direction torque wrench ; Includes zipper case ; Includes product manual with torque conversion chart
Accuracy ±4% CW / ±6% CCW
Weight 0.8 lb.
Head Thickness 0.4 in.
Scale 2 1.1-16.9 Nm
Scale 1 10-150 in.-lb.

Description

The Tekton TRQ21101 Dual-Direction Click Torque Wrench is a highly accurate tool that can be used to ensure that bolts and screws are tightened to the correct torque. This 1/4 in. drive dual-direction click torque wrench has an accuracy of +/- 4% CW / +/- 6% CCW, allowing you to get your bolts and screws tight enough without overdoing it. The 10-150 in.-lb. scale measures the required torque for any bolt or screw from 10 in.-lb. up to 150 in.-lb.. The head thickness measures 0.4 in., while the length is 8.8 in.. It also features a handle length of 7 3/8". With this TEKTON TRQ21101 Dual Direction Click Torque Wrench, you will be able to tighten your bolts and screws with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.