Tekton
15-Tool Wrench Holder (Red)
- Zoro #: G8859982
- Mfr #: 79372-D
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Store and Go Wrench Keeper,Red,15 Tool
- Length: 13.6 in.
- Width: 7.5 in.
- Height: 1.9 in.
- Weight: 0.43 lb.
$14.14
Subtotal: $14.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #79372-D Specifications
- Zoro #: G8859982
- Mfr #: 79372-D
- UPC #: 020209793725
- Item: Store and Go Wrench Keeper,Red,15 Tool
- Length: 13.6 in.
- Width: 7.5 in.
- Height: 1.9 in.
- Weight: 0.43 lb.
- Country of Origin (subject to change): United States
Description
Store and Go Wrench Keeper,Red,15 Tool
Reviews of Tekton #79372-D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON Pliers Organizer Rack, 10-Slot ORG41210
- TEKTON 3/8" Drive Socket Rail OSR13120
- TEKTON 15-Tool Wrench Organizer Rack (Red) ORG29215
- TEKTON 1/4", 3/8", 1/2" Drive Socket Rail OST77358
- TEKTON 3/8", 1/2" Drive Socket Rail OST73134
- TEKTON 3/8", 1/2" Drive Socket Rail OST73334
- NANUK CASES Panel Kit, Aluminium 923-PANEL ALUM. KIT (TOP)
- HOMAK MANUFACTURING LOCK & KEY SET 90deg TOP HMCR0001090
- TEKTON 11-Tool Wrench Keeper (Black) 79347-D
- TITAN ® 3 in. Mag Hook 11168
- TIGER TOOL U Joint Service Kit 20102
- Tekton Tool Storage Accessories