Tekton
19 mm Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51119
Zoro # G200618095
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 5.4 in.
- Width 1.6 in.
- Height 0.8 in.
Explore More Products
- TEKTON 23 mm Reversible Ratcheting Combination Wrench WRN56123
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench WRB36416
- TEKTON 6 mm Reversible Ratcheting Combination Wrench WRN56106
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench WRC26308
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench WRB36409
- TEKTON 8 mm Flex Head 12-Point Ratcheting Combination Wrench WRC26408
- TEKTON 9 mm Reversible Ratcheting Combination Wrench WRN56109
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench WRC23422
- TEKTON Ratcheting Combination Wrench Set, 21-Piece (1/4-3/4", 8-19mm) - Holder WRN53321
- PROTO Ratcheting Box Wrench, Double Box End J1183T
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline JSCV16
- Tekton Ratcheting Wrenches & Sets