Tekton
Double-Faced Soft Mallet
Mfr # 30812
Zoro # G8869347
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.4 in.
- Width 3.7 in.
- Height 1.4 in.
- Weight 1.1 lb.
Explore More Products
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet 30653
- TEKTON 16 oz. Fiberglass Handle White/Black Rubber Mallet 30683
- TEKTON Wood Handle Rubber Mallet Set, 3-Piece (8, 16, 32 oz.) 30508
- URREA Rubber Mallet with black color rubber head 22Oz 1368
- BIG HORN 16 oz Rubber Mallet with Fiberglass Handle 19298
- HACKETT Hammer, Brass, 4In, Wood 5BH
- BETA Hard Rubber Head Hammer, 50mm 13930050
- SCHACHT-PFISTER Rubber Mallet 4B
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle ABC8BF
- AMERICAN HAMMER Hammer, Zinc Aluminum, 4 lb. AM4ZNCG
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle ABC3BFB
- Tekton Mallets