Tekton

3/16 Inch High-Torque Nut Driver

Tekton 3/16 Inch High-Torque Nut Driver 26862
Hover or click to zoom Tap to zoom
Key Features
  • Item: Nut Driver 3/16"
  • Weight: 0.24 lb.
  • Shaft Diameter: 0.275 in.
  • Length: 7.7 in.
  • Exposed Blade Length: 3 in.
  • Width: 1.5 in.
  • Bell Diameter: 0.3125 in.
  • Bell Max. Depth: 1 in.
See full product details
$8.98

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tekton #26862 Specifications

  • Item: Nut Driver 3/16"
  • Weight: 0.24 lb.
  • Shaft Diameter: 0.275 in.
  • Length: 7.7 in.
  • Exposed Blade Length: 3 in.
  • Width: 1.5 in.
  • Bell Diameter: 0.3125 in.
  • Bell Max. Depth: 1 in.
  • Handle Length: 4.7 in.
  • Country of Origin (subject to change): United States

Description

Nut Driver 3/16 In.

Reviews of Tekton #26862

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.