Tekton

3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)

Tekton 3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade) DSS11188
Hover or click to zoom Tap to zoom
  • Item: Slotted Hard-Handle Screwdriver, 3/16" (
  • Handle Material: Glass-Reinforced Nylon
  • Handle Design: Ergonomic
  • Shank Length: 4 in.
  • Includes: 3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
  • Shank Shape: Round
  • Handle Length: 4.1 in.
  • Tip Style: Slotted
See full product details
$7.00

Must order in multiples of 2


Subtotal: $14.00

Tekton #DSS11188 Specifications

  • Item: Slotted Hard-Handle Screwdriver, 3/16" (
  • Handle Material: Glass-Reinforced Nylon
  • Handle Design: Ergonomic
  • Shank Length: 4 in.
  • Includes: 3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)
  • Shank Shape: Round
  • Handle Length: 4.1 in.
  • Tip Style: Slotted
  • Finish: Black Oxide
  • Country of Origin (subject to change): United States

Description

3/16 Inch Slotted Hard-Handle Screwdriver (Black Oxide Blade)

Reviews of Tekton #DSS11188

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.