Tekton
32 oz. Dead Blow Hammer
- Zoro #: G8869721
- Mfr #: 30705
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.98
Tekton #30705 Specifications
- Zoro #: G8869721
- Mfr #: 30705
- Item: Dead Blow Hammer 32 oz.
- Height: 2 in.
- Length: 13.8 in.
- Width: 4 in.
- Weight: 2.05 lb.
- Country of Origin (subject to change): China
Description
The TEKTON 30705 32 oz. Dead Blow Hammer is the heavy-duty hammer that you need to get your job done. This dead blow hammer has a weight of 2.05 lb., height of 2 in., length of 13.8 in. and width of 4 in.. It also comes with a durable, high-impact molded polymer handle, ensuring maximum comfort while using it. If you're looking for a strong yet lightweight tool to get your job done, then the TEKTON 30705 32 oz. Dead Blow Hammer is the one for you.
Reviews of Tekton #30705
Explore more
- Tekton 64 oz. Dead Blow Hammer 30707
- Tekton 24 oz. Dead Blow Hammer 30704
- Tekton 48 oz. Dead Blow Hammer 30706
- Tekton 16 oz. Dead Blow Hammer 30703
- Garland Garland 40006 Premium-Grade Dead Blow Hammer, 12 Lblue Steel 40006
- Garland Garland 40000 Premium-Grade Dead Blow Hammer, 2/3 Lblue Steel 40000
- Vaughan Vaughan 585-10 Dead Blow Hammer, 1 1/4" Face Diameter 585-10
- Garland Garland 40002 Premium-Grade Dead Blow Hammer, 1-5/8 Lblue Steel 40002
- Tekton Dead Blow Hammers