Tekton
3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.)
Mfr # SID91112
Zoro # G103547959
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Size 15-Piece (1/4-1 in.)
- Color Black
- Width 1.3 in.
- Material Steel
Explore More Products
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) SID92305
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) SID92337
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) SID91113
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs 4890
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) SID92336
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) SID91401
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) SID91104
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 34-pc. (1/4-1 in, 6-24 mm) SID91203
- TEKTON 3/8 in. Drive 6-pt. Impact Socket Set, 34-pc. (1/4-1 in, 6-24 mm) SID91202
- SUNEX Sunex Tools 2639 10 PC. 1/2" Drive 6MM-19MM Metric Impact Hex Driver Set W/ Blow Molded Case 2639
- SUNEX SKT SET 1/4 "DR 48 PC SAE/MET IMP SU1848
- Tekton Sockets & Ratchets