Tekton
3/8" Drive 12-Point Impact Socket Set, 72-Piece (1/4 - 1", 6 - 24mm)
- Zoro #: G503547764
- Mfr #: SID91406
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in.
- Material: Steel
- Size: 72-Piece (1/4 - 1 in., 6 - 24 mm)
- Width: 11.5 in.
- Length: 18.4 in.
- Color: Black
- Height: 3.4 in.
- Package Quantity: 1
$231.99
Subtotal: $231.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 15-pc. (1/4-1 in.) SID91105
- TEKTON 3/8" Drive Impact Socket Set, Metric, 8 pcs 4795
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 9-pc. (5/16-3/4 in.) SID91101
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) SID92327
- TEKTON 3/8" Drive Deep 12-Point Impact Socket Set, 12-Piece (8-19mm) - Rails SID91111
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 21-Pc (5/16 - 1-1/2 in) SID92306
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set w/Case, 7-Pc 29-38 mm SID92340
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set w/Rails, 42-Pc 5/16-3/4 in., 8-19 mm SID91217
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set w/Case, 14-Pc 27-39 mm SID92341
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs 4062
- GEARWRENCH 3/4" Drive Standard Impact Socket Set, SAE, 6 pcs 84998
- Tekton Sockets & Ratchets