Tekton
3/8" Drive 12-Point Impact Socket Set, 9-Piece (5/16-3/4") - Rails
- Zoro #: G303547773
- Mfr #: SID91108
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Black
- Material: Steel
- Width: 1.1 in.
- Size: 9-Piece (5/16-3/4 in.)
- Length: 13.1 in.
- Height: 1.7 in.
$34.00
Subtotal: $34.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #SID91108 Specifications
- Zoro #: G303547773
- Mfr #: SID91108
- UPC #: 20209994306
- Color: Black
- Material: Steel
- Width: 1.1 in.
- Size: 9-Piece (5/16-3/4 in.)
- Length: 13.1 in.
- Height: 1.7 in.
- Country of Origin (subject to change): Taiwan, Province of China
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Reviews of Tekton #SID91108
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 34-pc. (1/4-1 in, 6-24 mm) SID91203
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 19-pc. (6-24 mm) - Case SID91303
- TEKTON 1/2 In. Drive 6-Pt Impact Socket Set, 45-Pc (5/16 - 1-1/4 in, 8-32 mm) SID92403
- TEKTON 3/8 in. Drive 6-pt. Impact Socket Set, 15-pc. (1/4-1 in.) - Case SID91300
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) SID92330
- TEKTON 3/8 in. Drive Deep 6-pt. Impact Socket Set, 12-pc. (8-19 mm) SID91103
- TEKTON 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs 4891
- SUNEX Tools 3/8 in. Drive 25-Piece SAE Master Impact Socket Set 3325
- PROTO 3/4" Drive Impact Socket Set, SAE, 13 pcs J72104
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, SAE, 12 pcs CP53000-12SS
- WILLIAMS 3/8" Drive Impact Socket Set 36922
- Tekton Sockets & Ratchets