Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Click Torque Wrench (10-80 ft.-lb.)

  • Zoro #: G8866650
  • Mfr #: 24330
$40.74
  • Item: Torque Wrench 10-80ft.-lb. 3/8" Dr
  • Includes: 1-pc. 3/8 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart
  • Accuracy: ±4%
See full product details
Orders over $75 ship free.

Tekton #24330 Specifications

  • Zoro #: G8866650
  • Mfr #: 24330
Item: Torque Wrench 10-80ft.-lb. 3/8" Dr Includes: 1-pc. 3/8 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart
Accuracy: ±4% Drive Size: 3/8 in.
Scale 1: 10-80 ft.-lb. Height: 1 in.
Weight: 1.84 lb. Scale 2: 13.6-108.5 Nm
Length: 14.4 in. Width: 1.4 in.
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Wrench 10-80ft.-lb. 3/8 In. Dr

Reviews of Tekton #24330