Tekton
3/8" Drive Long Hex Bit Socket Set, SAE, Metric, 18 pcs
- Mfr # SHB91303
- Zoro # G7734589
$71.39
/ea
Subtotal: $71.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 18
- Includes (8) 3/8" Drive long inch hex bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", (10) 3/8" Drive long metric hex bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Storage Case
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TEKTON 1/2 Inch Drive Torx Bit Socket Set with Rail, 10-Piece (T20-T60) SHB92103
- TEKTON 3/8" Drive Phillips/Slotted Bit Socket Set, SAE, 8 pcs SHB91105
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs SHB90301
- TEKTON 3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4-M12) SHB91108
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs SHD91117
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs SKT25402
- TEKTON 3/8" Drive Hex Bit Socket Set, Metric, 10 pcs SHB91102
- TEKTON 3/8, 1/2 Inch Drive External Star Socket Set, 22-Piece (E4-E24) SHD99302
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 36 pcs SHB91308
- PROTO Set Hex Bit 3-8 Dr 6 Pc PR389638
- SURTEK 4Tip Triple Interchangeable Bit Set PFB4
- Tekton Bit Socket Sets