Tekton
3/8" Drive Socket Rail
- Zoro #: G7736025
- Mfr #: OSR13320
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Rail
- Drive Size: 3/8"
- Length: 18.2 in.
- Width: 1.1 in.
- Height: 1 in.
- SAE or Metric: SAE
- Socket Depth: 1"
- Drive Type: Ratchet
$13.85
Subtotal: $13.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #OSR13320 Specifications
- Zoro #: G7736025
- Mfr #: OSR13320
- UPC #: 020209050231
- Item: Socket Rail
- Drive Size: 3/8"
- Length: 18.2 in.
- Width: 1.1 in.
- Height: 1 in.
- SAE or Metric: SAE
- Socket Depth: 1"
- Drive Type: Ratchet
- Weight: 0.19 lb.
- Hole Diameter: 0.35 in.
- Slot Width: 0.2 in.
- Rail Height: 0.4 in.
- Country of Origin (subject to change): United States
Description
Socket Organizer Set 3/8 Inch Drive x 18
Reviews of Tekton #OSR13320
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON 13 Inch 3-Rail Storage Tray OSC76000
- TEKTON 1/4" Drive Socket Rail OSR02215
- TEKTON 1/4" Drive Twist Lock Socket Clip Set OSC00005
- TEKTON 15-Tool Wrench Organizer Rails (Forward) ORG25215
- TEKTON 1/4" Drive Socket Rail OSR03220
- TEKTON Combination Wrench Pouch, 8-16mm 9-Tool, Woven Polyester Fabric, 9 Pockets ORG27409
- ATD TOOLS INC ATD Tools 8763 Large Rectangular Magnetic Tool Holder ATD-8763
- CENTURY DRILL & TOOL Metal Index Case Empty Holds 29 Fractional Drill Bits 28404
- VETO PRO PAC V-Swap Tool Panel for Tech MCT Blackout Bag Tech MCT Blackout Tool Panel
- ERGODYNE 5873 Tall Black Polyester Wrench Roll Up 13774
- BROWN BAG CO Brown Bag Company BL30299 Toolrider GSR Gel Foam Suspension Rig 2195535
- Tekton Tool Storage Accessories