Tekton

3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs

Tekton 3/8" Drive TR Torx Bit & External Star Socket Set,  Torx(R),  36 pcs SKT15402
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/8"
  • Measurement Type: Torx(R)
  • SAE or Metric: SAE
  • Number of Pieces: 36
  • Includes: (12) 3/8" Drive Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (12) 3/8" Drive tamper-resistant Torx(R) bit Socket: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, (12) 3/8" Drive external star Socket: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16, E18, E20, Storage Case
  • Item: TR Torx Bit & External Star Socket Set
  • Length: 10.6 in.
  • Width: 6.6 in.
See full product details
$92.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tekton #SKT15402 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Torx(R)
  • SAE or Metric: SAE
  • Number of Pieces: 36
  • Includes: (12) 3/8" Drive Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (12) 3/8" Drive tamper-resistant Torx(R) bit Socket: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, (12) 3/8" Drive external star Socket: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16, E18, E20, Storage Case
  • Item: TR Torx Bit & External Star Socket Set
  • Length: 10.6 in.
  • Width: 6.6 in.
  • Height: 2.4 in.
  • Weight: 3.81 lb.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Star Bit Socket Set 3/8 In Dr Torx/Tampe

Reviews of Tekton #SKT15402

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.