customer-service Help
Tekton

3/8" Drive x 21mm 12-Point Impact Socket

Tekton 3/8" Drive x 21mm 12-Point Impact Socket SID12321
Hover or click to zoom Tap to zoom
$8.00
  • Drive Size: 3/8 in.
  • Overall Length: 1.2 in.
  • Material: Steel
See full product details
Orders over $75 ship free.

Total: $8.00

Tekton #SID12321 Specifications

  • Drive Size: 3/8 in.
  • Overall Length: 1.2 in.
  • Material: Steel
  • Size: 21 mm
  • Color: Black
  • Pin Hole Diameter: 5 mm
  • Well Depth: 0.6 in.
  • Socket Opening Size: 21 mm
  • Drive End Diameter: 1.10 in.
  • Socket End Diameter: 1.10 in.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Reviews of Tekton #SID12321