Tekton

3/8 in. Drive 6-pt. Impact Socket Set, 72-pc. (1/4-1 in., 6-24 mm)

Tekton 3/8 in. Drive 6-pt. Impact Socket Set,  72-pc. (1/4-1 in.,  6-24 mm) SID91404
Hover or click to zoom Tap to zoom
  • Color: Black
  • Height: 3.4 in.
  • Length: 18.4 in.
  • Material: Steel
  • Width: 11.5 in.
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$243.10

Subtotal: $243.10

Tekton #SID91404 Specifications

  • Color: Black
  • Height: 3.4 in.
  • Length: 18.4 in.
  • Material: Steel
  • Width: 11.5 in.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 15-pc. 3/8 inch drive 6-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm; 15-pc. 3/8 inch drive deep 6-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm; 19-pc. 3/8 inch drive 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.; 19-pc. 3/8 inch drive deep 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.; 1-pc. universal joint: 3/8 in. drive; 2-pc. 3/8 in. drive extensions: 3, 10 in.; Storage case.

Reviews of Tekton #SID91404

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.