Tekton
3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket
Mfr # SID13017
Zoro # G600844780
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 11/16 in
Explore More Products
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Impact Socket SID22113
- TEKTON 1/2 Inch Drive x 39 mm Deep 12-Point Impact Socket SID23339
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket SID12117
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket SID23219
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Impact Socket SID22130
- TEKTON 1/2 Inch Drive x 1/2 Inch 12-Point Impact Socket SID22213
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Impact Socket SID22013
- TEKTON 1/2" Drive Impact Socket 6 Black Phosphate 47757
- TEKTON 1/2" Drive Impact Socket 6 Black Phosphate 47754
- SUNEX SKT 1/2" DR 1/2"F X 3/8"M ADAPTER IMP SU2303
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide J77413MP
- Tekton Impact Sockets