Tekton
3/8 Inch Drive x 13/16 Inch 6-Point Impact Socket
Mfr # SID12021
Zoro # G500844804
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 13/16 in
Explore More Products
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket SID12214
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket SID13024
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Impact Socket SID22125
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Impact Socket SID12017
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket SID12008
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket SID13122
- TEKTON 3/4" Impact Socket Black Phosphate 4933
- TEKTON 1/2 Inch Drive x 8 mm 6-Point Impact Socket SID22108
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Impact Socket SID22013
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3924F
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide J74281P
- Tekton Sockets & Ratchets