Tekton
3/8 in. Drive x 15/16 in. 6-pt. Impact Socket
- Zoro #: G400844768
- Mfr #: SID12024

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.54
Tekton #SID12024 Specifications
- Zoro #: G400844768
- Mfr #: SID12024
- Drive Size: 3/8 in.
- Overall Length: 1.18 in.
- Material: Steel
- Color: Black
- Pin Hole Diameter: 5 mm
- Drive End Diameter: 1.26 in.
- Socket Opening Size: 15/16 in.
- Socket End Diameter: 1.26 in.
- Well Depth: 0.66 in.
- Country of Origin (subject to change): Taiwan, Province of China
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Tekton #SID12024
Explore more
- TEKTON 3/8" Drive x 13mm 12-Point Impact Socket SID12313
- TEKTON 3/8 in. Drive x 17 mm 6-pt. Impact Socket SID12117
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket SID22124
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Impact Socket 47770
- TEKTON 3/8 in. Drive x 12 mm 6-pt. Impact Socket SID12112
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Impact Socket SID22021
- WRIGHT TOOL 3/4" Dr, 1-5/16" Size, SAE Impact Socket, 6 Pts 6942
- KTI 1/2" Dr, 1/2" Size, SAE Impact Socket, 6 Pts KTI-33216
- APEX TOOL GROUP LLC 3/8 Dr 6 Pt 7/16 Std Imp Soc 84302N
- SUNEX TOOLS 1/2 Dr 32Mm 12Pt Impact Socket 232ZM
- Tekton Sockets & Ratchets