customer-service Help
Tekton

3/8 in. Drive x 9/32 in. 6-pt. Impact Socket

Tekton 3/8 in. Drive x 9/32 in. 6-pt. Impact Socket SID12007
Hover or click to zoom Tap to zoom
$6.00

Must order in multiples of 2

  • Drive Size: 3/8 in.
  • Overall Length: 1.18 in.
  • Material: Steel
See full product details
Orders over $75 ship free.

Total: $12.00

Tekton #SID12007 Specifications

  • Drive Size: 3/8 in.
  • Overall Length: 1.18 in.
  • Material: Steel
  • Color: Black
  • Socket Opening Size: 9/32 in.
  • Pin Hole Diameter: 5 mm
  • Well Depth: 0.44 in.
  • Drive End Diameter: 0.67 in.
  • Socket End Diameter: 0.48 in.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Tekton #SID12007