customer-service Help
Tekton

3/8 Inch Drive Impact Screwdriver Set (7-Piece)

Tekton 3/8 Inch Drive Impact Screwdriver Set (7-Piece) 2905
Hover or click to zoom Tap to zoom
$24.00
  • Item: Impact Screwdriver Set,3/8" Dr 7 pcs.
  • Includes: 1-pc. 3/8 in. drive manual impact driver ; 2-pc. 5/16 in. hex shank slotted screwdriver bits: 5/16, 3/8 in. ; 2-pc. 5/16 in. hex shank Phillips screwdriver bits: #2, #3 ; 1-pc. 3/8 in. drive bit chuck ; 1-pc. storage case
  • Height: 2.3 in.
See full product details
Orders over $75 ship free.

Total: $24.00

Tekton #2905 Specifications

  • Item: Impact Screwdriver Set,3/8" Dr 7 pcs.
  • Includes: 1-pc. 3/8 in. drive manual impact driver ; 2-pc. 5/16 in. hex shank slotted screwdriver bits: 5/16, 3/8 in. ; 2-pc. 5/16 in. hex shank Phillips screwdriver bits: #2, #3 ; 1-pc. 3/8 in. drive bit chuck ; 1-pc. storage case
  • Height: 2.3 in.
  • Width: 3.3 in.
  • Weight: 1.75 lb.
  • Length: 8 in.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Screwdriver Set,3/8 In. Dr 7 pcs.

Reviews of Tekton #2905