Tekton
45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm)
Mfr # WBE24411
Zoro # G8859772
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.8 in.
- Material Steel
- Finish Chrome
- SAE or Metric SAE
- Features Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
Explore More Products
- TEKTON 1-3/8 Inch Combination Wrench WCB23035
- TEKTON 50 mm Combination Wrench WCB24050
- TEKTON 33 mm Combination Wrench WCB24033
- TEKTON 15/16 Inch Angle Head Open End Wrench WAE83024
- TEKTON 24 mm Combination Wrench 18295
- TEKTON 1-13/16 Inch Combination Wrench WCB23046
- TEKTON 1 Inch Angle Head Open End Wrench WAE83025
- TEKTON 14 mm Stubby Combination Wrench 18069
- TEKTON 9 mm Stubby Combination Wrench 18064
- GEARWRENCH 16mm 90T 12 PT Combi Ratchet Wrench KDT86916
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz 05020081001
- Tekton Wrenches