Tekton

7/16 x 1/2 Inch Flex Ratcheting Box End Wrench (Discontinued)

Tekton 7/16 x 1/2 Inch Flex Ratcheting Box End Wrench WRN76005
Hover or click to zoom Tap to zoom
$24.31
  • Item: Flex Ratchet Box End Wrn,7/16" x 1/2"
  • Length: 8.2 in.
  • Width: 1 in.
See full product details
This Product is Discontinued

Tekton #WRN76005 Specifications

  • Item: Flex Ratchet Box End Wrn,7/16" x 1/2"
  • Length: 8.2 in.
  • Width: 1 in.
  • Head Sweep: 180°
  • Weight: 0.32 lb.
  • Point Style: 6-Point
  • Height: 0.4 in.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Ratchet Box End Wrn,7/16 In. x 1/2 In.

Reviews of Tekton #WRN76005