Skip to Main Content
customer-service Help

8 mm High-Torque Nut Driver

  • Zoro #: G8871009
  • Mfr #: 26886
Tekton 8 mm High-Torque Nut Driver 26886
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.23
  • Item: Nut Driver 8mm
  • Weight: 0.25 lb.
  • Width: 1.5 in.
See full product details
Orders over $75 ship free.