Tekton
Angled End Handled Pry Bar Set, 3-Piece (17, 25, 36 in.)
- Zoro #: G1174417
- Mfr #: LSQ90502
Hover or click to zoom Tap to zoom
Key Features
- Includes: 3-pc. handled pry bars: 17, 25, 36 in.
- Weight: 6.57 lb.
$67.19
Subtotal: $67.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TEKTON 31 Inch Angled End Handled Pry Bar LSQ42031
- TEKTON 12 Inch Wrecking Bar 3323
- TEKTON 11 Inch Nail Claw 3310
- TEKTON 25 Inch Angled End Handled Pry Bar LSQ42025
- TEKTON 12 Inch Angled End Handled Pry Bar LSQ42012
- TEKTON 7-1/2 Inch Flat Pry Bar 3305
- TEKTON 18 Inch Flat Pry Bar 3320
- APEX TOOL GROUP SET ALIGNING ROLLING HEAD 4PC GWR70-578G
- BON TOOL Bon 14-841 Pry Bar, 56" Handle 14-841
- MAYHEW TOOLS 3-Pc Long Hd Pry Bar Set And Rack 14068
- VAUGHAN 18 in. Double Claw Ripping Bar 45503
- Tekton Nail Pullers, Wrecking and Pry Bars