Tekton
Combination Wrench Set, 30-Piece (1/4-1 in., 8-22 mm) - Holder
- Zoro #: G8862870
- Mfr #: 90191
Hover or click to zoom Tap to zoom
$156.00
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $156.00
Tekton #90191 Specifications
- Zoro #: G8862870
- Mfr #: 90191
- SAE or Metric: SAE, Metric
- Number of Points: 12
- Wrench Style: Combination
- Number of Pieces: 30
- Includes: 15-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; 15-pc. metric combination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm ; Includes wrench holders
- Range of Lengths: 5.1"
- Head Angle: 15 Degrees
- Wrench Head Sizes: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
- Offset: 15 Degrees
- Measurement Type: SAE, Metric
- Item: Comb Wrench Set,1/4-1",8-22mm 30 pcs.
- Weight: 13.36 lb.
- Country of Origin (subject to change): Multiple
Description
Comb Wrench Set,1/4-1 In.,8-22mm 30 pcs.
Reviews of Tekton #90191
Explore more
- TEKTON Combination Wrench Set, 15-Piece (1/4-1") - Rack WCB92106
- TEKTON Angle Head Open End Wrench Set, 4-Piece (24-32 mm) WAE90201
- TEKTON Combination Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) WCB90301
- TEKTON Angle Head Open End Wrench Set, 12-Piece (8-19 mm) - Holder WAE91201
- TEKTON Angle Head Open End Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) WAE90101
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) - Rack WCB91102
- URREA Full polished 12-pt combination wrench set 26 pc 120080
- WRIGHT TOOL Comb Wrench 2.0 18 Pc Set - 758
- URREA Full polished Open-end Wrench Set (5 pieces), inches 3000N
- GEDORE Ring Set, Double Ended, 10 pcs., 6-27mm 2-10
- TEKTON Combination Wrench Set, 11-Piece (1/4-3/4 in.) - Holder WCB91101
- Tekton Combination Wrench Sets