Tekton
Everybit Security Bit Set (33-Piece)
- Zoro #: G8862913
- Mfr #: 2930
Hover or click to zoom Tap to zoom
$14.00
- Includes: 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5, 3, 4, 5, 6 mm ; 4-pc. tri-wing bits: 1, 2, 3, 4 ; 3-pc. torq bits: 6, 8, 10 mm ; 4-pc. spanner bits: 4, 6, 8, 10 mm ; 1-pc. magnetic extension bit holder ; Includes 32-slot bit organizer
- Item: Everybit TM Security Bit Set,33 pcs.
- Height: 1.2 in.
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.00
Tekton #2930 Specifications
- Zoro #: G8862913
- Mfr #: 2930
- Includes: 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5, 3, 4, 5, 6 mm ; 4-pc. tri-wing bits: 1, 2, 3, 4 ; 3-pc. torq bits: 6, 8, 10 mm ; 4-pc. spanner bits: 4, 6, 8, 10 mm ; 1-pc. magnetic extension bit holder ; Includes 32-slot bit organizer
- Item: Everybit TM Security Bit Set,33 pcs.
- Height: 1.2 in.
- Weight: 0.5 lb.
- Width: 1.9 in.
- Length: 2.6 in.
- Country of Origin (subject to change): Taiwan, Province of China
Description
Tekton's 2930 Everybit Security Bit Set is a 33-piece set that gives you the versatility to tackle most screwdriving tasks. It features an assortment of bits, including flat head, Phillips and hex sizes. The unique design of this security bit set means that they are not only easy to handle but also stay secure in your hand. This product comes with its own storage case for keeping all your bits organized and within reach when needed. Whether you are tackling light or heavy duty projects, Tekton's 2930 Everybit Security Bit Set will prove to be invaluable for your needs.
Reviews of Tekton #2930
Explore more
- TEKTON 3/8 Inch Drive Impact Screwdriver Set (7-Piece) 2905
- TEKTON Everybit Tech Rescue Kit (46-Piece) 28301
- TEKTON Everybit Ratchet Screwdriver and Bit Set (135-Piece) 2841
- TEKTON 1/2 Inch Drive Impact Screwdriver Set (7-Piece) 2910
- TEKTON Phillips/Slotted Impact Screwdriver Bit Set (8-Piece) 2915
- TEKTON Everybit Precision Tool Kit (27-Piece) 2830
- MILWAUKEE SHOCKWAVEâ„¢ 3-1/2" #1 Square Recess Impact Power Bits (5 pk) 48-32-4575
- URREA SAE hex screwdriver bit set 15 Pc with adaptor J2415
- WERA 29 Piece Hex/Torx Bit Set, 1/4 in 05056440001
- DEWALT 12 PC DRILL / DRIVE HOLDER SET DW2735P
- MILWAUKEE IMPACT DRIVE BIT SET, w/Right Ang Adapter 48-32-4028, 48-32-2390
- Tekton Screwdrivers and Nutdrivers