Tekton
1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs
Mfr # SHB90201
Zoro # G7734573
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 20
- Includes (10) 1/4" Drive inch Hex Bit Socket: 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16"; (10) 1/4" Drive Hex Bit Socket: 2mm, 2.5mm, 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm; (2) Socket Rails
Explore More Products
- TEKTON 3/8" Drive Hex Bit Socket Set, SAE, Metric, 36 pcs SHB91312
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs SHB91104
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) SHB91900
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs SHB90103
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) SHB92102
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) SHB92101
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm SHB91316
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 36 pcs SHB91308
- TEKTON 1/2 Inch Drive Torx Bit Socket Set with Rail, 10-Piece (T20-T60) SHB92103
- CRESCENT 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs CBSS0N
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories 009000947
- Tekton Bit Socket Sets