Tekton
Hex x 4" Screwdriver 3.5mm 4 in. Round
- Zoro #: G8868443
- Mfr #: DHX21035
Hover or click to zoom Tap to zoom
Key Features
- Item: Hex x 4" Screwdriver 3.5mm
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
- Shank Length: 4 in.
- Includes: 3.5 mm Hex High-Torque Screwdriver
- Shank Shape: Round
- Finish: Black Oxide
- Tip Style: Hex
$7.00
Must order in multiples of 2
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #DHX21035 Specifications
- Zoro #: G8868443
- Mfr #: DHX21035
- UPC #: 020209010464
- Item: Hex x 4" Screwdriver 3.5mm
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
- Shank Length: 4 in.
- Includes: 3.5 mm Hex High-Torque Screwdriver
- Shank Shape: Round
- Finish: Black Oxide
- Tip Style: Hex
- Handle Length: 4 in.
- Country of Origin (subject to change): United States
Description
Hex x 4 In. Screwdriver 3.5mm
Technical Guides
Reviews of Tekton #DHX21035
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON Hex x 4" Screwdriver 1/4" 4 in. Round DHX11250
- TEKTON S3 x 4" Screwdriver 4 in. Round 26823
- TEKTON Slotted x 4" Screwdriver 3/16" 4 in. Round 26613
- TEKTON 1/4 Inch Slotted High-Torque Screwdriver (Chrome) DHS31250
- TEKTON #0 Phillips Hard-Handle Screwdriver (Black Oxide Blade) DSP11000
- TEKTON T27 Torx Hard-Handle Screwdriver DST31270
- WERA Screwdriver T20 Round 05028010001
- EGA MASTER POZIDRIV SCREWDRIVER PZ-2 X 100 MM INOX 38033
- PROTO SCREWDRIVER SLOTTED OFFSET 1/4" POJ361/4
- PRATT-READ CORPORATION 3/16X4Clutc Screwdriver 82723-HT
- FELO T6 x 2-3/8" Torx Screwdriver, 2 Component 07157 22154
- Tekton Screwdrivers and Nutdrivers