Tekton
Hex x 4" Screwdriver 5mm 4 in. Round
Mfr # DHX21050
Zoro # G8869082
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5 mm
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Explore More Products
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) DSP11001
- TEKTON Slotted x 4" Screwdriver 3/16" 4 in. Round 26613
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) DSS11188
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver DST11100
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round 26653
- TEKTON #0 Phillips Hard Handle Screwdriver DSP31000
- TEKTON T30 Torx High-Torque Screwdriver (Chrome) DHT31300
- TEKTON T10 Torx Hard Handle Screwdriver DST31100
- TEKTON T27 Torx High-Torque Screwdriver DHT31270
- C.K DextroVDE Slim Screwdriver MOD2 x 125mm T49245-2
- BETA Slotted Screwdriver, 2mm Tip, OAL 250mm 012600073
- Tekton Screwdrivers