Tekton
Phillips x 4" Screwdriver #1 4 in. Round
- Zoro #: G8867682
- Mfr #: 26663
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Phillips x 4" Screwdriver #1
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
- Shank Length: 4 in.
- Includes: #1 Phillips High-Torque Screwdriver (Black Oxide Blade)
- Shank Shape: Round
- Finish: Black Oxide
- Tip Style: Phillips
$7.70
Must order in multiples of 2
Ships from United States
Subtotal: $15.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #26663 Specifications
- Zoro #: G8867682
- Mfr #: 26663
- UPC #: 020209266632
- Item: Phillips x 4" Screwdriver #1
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
- Shank Length: 4 in.
- Includes: #1 Phillips High-Torque Screwdriver (Black Oxide Blade)
- Shank Shape: Round
- Finish: Black Oxide
- Tip Style: Phillips
- Handle Length: 4 in.
- Country of Origin (subject to change): United States
Description
Phillips x 4 In. Screwdriver #1
Technical Guides
Reviews of Tekton #26663
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON T10 x 4" Screwdriver 4 in. Round 26801
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round 26623
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round DHX21080
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver DSP10102
- TEKTON T20 x 4" Screwdriver 4 in. Round 26803
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round DHX21035
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - 230S5575
- EGA MASTER SLOTTED SCREWDRIVER 13 X 450 NON SPARKING Cu-Be. 72278
- URREA Ph 3-4 x 6" Phillips tip Offset Screwdriver 34 3/8
- ASSA Assa: Screwdriver ASS-907046
- WESTWARD Precision Slotted Screwdriver 9/64 in Round 401K83
- Tekton Screwdrivers and Nutdrivers