Tekton

S3 Square High-Torque Screwdriver (Chrome)

Tekton S3 Square High-Torque Screwdriver (Chrome) DHQ31003
Hover or click to zoom Tap to zoom
  • Overall Length: 8.7 in.
  • Material: Chrome-Plated Steel
  • Finish: Chrome
  • Color: Black
  • Handle Length: 4.7 in.
  • Width: 1.5 in.
  • Height: 1.5 in.
  • Shaft Diameter: 0.250 in.
See full product details
$7.70
Orders over $75 ship free.

Subtotal: $7.70

Tekton #DHQ31003 Specifications

  • Overall Length: 8.7 in.
  • Material: Chrome-Plated Steel
  • Finish: Chrome
  • Color: Black
  • Handle Length: 4.7 in.
  • Width: 1.5 in.
  • Height: 1.5 in.
  • Shaft Diameter: 0.250 in.
  • Exposed Blade Length: 4.0 in.
  • Country of Origin (subject to change): United States

Description

Blending power and speed, the unique handle of the TEKTON S3 x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.

Reviews of Tekton #DHQ31003