Tekton
Slotted x 4" Screwdriver 1/4" 4 in. Round
Mfr # 26623
Zoro # G8867393
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
- Includes 1/4 Inch Slotted High-Torque Screwdriver (Black Oxide Blade)
- Tip Style Slotted
Explore More Products
- TEKTON S2 Square Hard Handle Screwdriver (Black Oxide Blade) DSQ11002
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver DSS34313
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round DHX11141
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver DHS34250
- TEKTON #0 Phillips Hard Handle Screwdriver DSP31000
- TEKTON Slotted x 8" Screwdriver 5/16" 8 in. Round 26635
- TEKTON S3 x 4" Screwdriver 4 in. Round 26823
- TEKTON 5/16 Inch Slotted Hard Handle Screwdriver DSS31313
- TEKTON Stubby #2 Phillips Hard-Handle Screwdriver (Black Oxide Blade) DSP10002
- VESSEL BALL GRIP Screwdriver with Covered Shank 225S6100
- GEARWRENCH 3/16" x 10" Cabinet Dual Material Screwdriver 80019H
- Tekton Screwdrivers and Nutdrivers