Tekton
Stubby #2 Phillips Hard Handle Screwdriver
- Zoro #: G305300017
- Mfr #: DSP10102
Hover or click to zoom Tap to zoom
Key Features
- Item: Phillips Screwdriver
- Tip Size: #2
- Tip Style: Phillips
- Drive Size: 1 in.
- Material: Steel
- Finish: Black Oxide
$6.83
Must order in multiples of 2
Subtotal: $13.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #DSP10102 Specifications
- Zoro #: G305300017
- Mfr #: DSP10102
- UPC #: 20209991565
- Item: Phillips Screwdriver
- Tip Size: #2
- Overall Length: 3.4 inch
- Tip Style: Phillips
- Drive Size: 1 in.
- Material: Steel
- Finish: Black Oxide
- Country of Origin (subject to change): United States
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
Reviews of Tekton #DSP10102
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON Stubby #2 Phillips High-Torque Screwdriver DHP10102
- TEKTON #3 Phillips High-Torque Screwdriver (Chrome) DHP31003
- TEKTON S1 Square Hard-Handle Screwdriver (Black Oxide Blade) DSQ11001
- TEKTON 1/8 Inch Slotted Hard-Handle Screwdriver DSS31125
- TEKTON Slotted x 8" Screwdriver 5/16" 8 in. Round 26635
- TEKTON #2 Phillips High-Torque Screwdriver (Chrome) DHP31002
- WIHA Torx(R) IP27 5.9" 36474
- WIHA Insulated Torx Screwdriver T10 Round 32512
- URREA 1000V Bimaterial screwdriver 7/32" flat tip 9715B
- EGA MASTER ELECTRICIAN SCREWDRIVER 1/8" X 2" X 0,016" ROTORK 1000 V 75173
- GEARWRENCH 15 Pc Ratcheting Screwdriver Set KDT8915D
- Tekton Screwdrivers and Nutdrivers