Tekton

T25 Torx High-Torque Screwdriver (Chrome)

Tekton T25 Torx High-Torque Screwdriver (Chrome) DHT31250
Hover or click to zoom Tap to zoom
Key Features
  • Overall Length: 8.7 in.
  • Color: Black
  • Finish: Chrome
  • Material: Chrome-Plated Steel
  • Handle Length: 4.7 in.
  • Height: 1.5 in.
  • Width: 1.5 in.
  • Exposed Blade Length: 4.0 in.
See full product details
$8.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tekton #DHT31250 Specifications

  • Overall Length: 8.7 in.
  • Color: Black
  • Finish: Chrome
  • Material: Chrome-Plated Steel
  • Handle Length: 4.7 in.
  • Height: 1.5 in.
  • Width: 1.5 in.
  • Exposed Blade Length: 4.0 in.
  • Shaft Diameter: 0.188 in.
  • Country of Origin (subject to change): United States

Description

Blending power and speed, the unique handle of the TEKTON T25 x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.

Reviews of Tekton #DHT31250

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.