Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scaffold Platform, 77" L

  • Zoro #: G8475984
  • Mfr #: 1101

$3,156.07

Details
  • Platform Depth: 72"
  • Work Platform Item: Scaffold Platform
  • Item: Rolling Work Platform
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tele-Tower #1101 Specifications

  • Zoro #: G8475984
  • Mfr #: 1101
Platform Depth: 72" Work Platform Item: Scaffold Platform
Item: Rolling Work Platform Finish: Yellow Painted
Platform Style: Dual Access Overall Height: 6 ft. 6" to 14 ft. 8"
Platform Height: 24" to 132" Handrails Included: No
Platform Width: 19" Number of Steps: 0
Includes: Guardrails, Toe Boards, Outriggers, Telescoping Sections and 5" Casters Standards: ANSI, CSA, OSHA
For Use With: 10H720, 10H723, 10H724, 10H725,10H726, 10H727, 10H728, 10H729, 10H730 Bottom Width: 20"
Material: Steel Load Capacity: 550 lb.
Base Depth: 77" Country of Origin (subject to change): United States

Description

Our rolling scaffolding platforms have locking casters for portability, found in our work platforms section. Take a look at the features for Tele-Tower Rolling Work Platform. Material: Steel, Load Capacity: 550 lb..

Reviews of Tele-Tower #1101