Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Power Transmission
  • Abrasives & Polishers

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Heating & Cooling
      4. /
      5. HVACR and Appliance Controls
      6. /
      7. Ignition Systems and Components
      8. /
      9. Fen2462D506-011 24V Dual Spark
      Shop All Ignition Systems and Components
      Teledyne Laars

      Fen2462D506-011 24V Dual Spark

      • Zoro #: G6409987
      • Mfr #: 2462D506-0
      $725.68

      Subtotal: $725.68
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Teledyne Laars
      • MFR #
        2462D506-0
      • Zoro #
        G6409987
      • Country of Origin
        United States
      • Category Ignition Systems and Components
      Fen2462D506-011 24V Dual Spark Ignition Control

      Explore more

      • TELEDYNE LAARS Fen35-655927-001 24V Hot Surface 35-655927-
      • TELEDYNE LAARS 2400-224 24V Diagnostic Ignition 2400-224
      • TELEDYNE LAARS R0408100 24V Ignition Control R0408100
      • TELEDYNE LAARS Fen35-673902-561 24V Ignition 35-673902-
      • TELEDYNE LAARS Fen35-725903-997 120V Ignition 35-725903-
      • TELEDYNE LAARS Fen35-655605-001 24V Hot Surface 35-655605-
      • ARMSTRONG R43110-002 Kit-Ignition Control R43110-002
      • ARMSTRONG 17W82 Lb-91097C Ignition Control 17W82
      • HONEYWELL S89E1058 Direct Spark Ignition S89E1058
      • ROBERTSHAW Gas Cooking Control, Solenoid Valve, 3/8 4075-029
      • WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW 768A-844
      • Teledyne Laars Ignition Systems and Components

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc