Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fluid/Air Pres.Sensr, 7/16-20UNF (Female)

  • Zoro #: G0092913
  • Mfr #: XMLR160M2P09

$407.49

Details
  • On/Off Setting: Programmable
  • IP Rating: 65/67
  • Range: 0 to 3625 psi
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Telemecanique Sensors #XMLR160M2P09 Specifications

  • Zoro #: G0092913
  • Mfr #: XMLR160M2P09
On/Off Setting: Programmable IP Rating: 65/67
Range: 0 to 3625 psi Item: Fluid and Air Pressure Sensor
Power Required: 24VDC Process Connection: 7/16-20 UNF (Female)
Electrical Connection: 4 Pin M12 Standards: CE, UL, CUL
Control Output: PNP Max. Pressure: 13,923.6 psi
Housing Material: Polyacrylamide/Stainless Steel Display: 4 Digit LED
Operating Temp. Range: - 4 Degrees to 176 Degrees F Wetted Materials: Ceramic, Fluorocarbon, 316L Stainless Steel
Country of Origin (subject to change): Switzerland

Description

Fluid and Air Pressure Sensor, Range 0 to 3625 psi, Control Output PNP, Programmable On/Off Setting, Power Required 24VDC, Process Connection 7/16-20 UNF (Female), Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, 316L Stainless Steel, Housing Material Polyacrylamide/Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating 65/67, Max. Pressure 13,923.6 psi, Standards CE, UL, CUL

Reviews of Telemecanique Sensors #XMLR160M2P09