KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G1652813| Mfr #: XCKJ10511H7

$104.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.57"
Travel: Total Travel 90 Degrees
Wiring Entry: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652813 Mfr #: XCKJ10511H7
Width: 1.57"Travel: Total Travel 90 Degrees
Wiring Entry: 1/2" NPTAmps: 10
Operating Temp. Range: -13 Degrees to 158 Degrees FVoltage Rating: 240VAC/DC
Actuator Location: SideContact Form: 1NC/1NO
Roller Width: 0.20"Series: XCKJ
Body Material: ZincIP Rating: 66
NEMA Rating: 1, 2, 4, 12, 13Roller Dia.: 0.87"
Item: Heavy Duty Limit SwitchActuator Style: Roller Lever Arm
Operating Force: 2.21 in.-lbDepth: 1.73"
Height: 3.94"Actuator Length: 1.61"
Roller Material: ThermoplasticElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, Roller Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.61 In., Body Height - Limit Switch 4.01 In., Body Width - Limit Switch 1.57 In., Body Depth - Limit Switch 2.36 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews