KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G2031653| Mfr #: XCKJ10541H7

$121.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.57"
Travel: Total Travel 90 Degrees
Wiring Entry: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031653 Mfr #: XCKJ10541H7
Width: 1.57"Travel: Total Travel 90 Degrees
Wiring Entry: 1/2" NPTAmps: 10
Operating Temp. Range: -13 Degrees to 158 Degrees FVoltage Rating: 240VAC/DC
Actuator Location: SideContact Form: 1NC/1NO
Roller Width: 0.22"Series: XCKJ
Body Material: ZincIP Rating: 66
NEMA Rating: 1, 2, 4, 12, 13Roller Dia.: 0.75"
Item: Heavy Duty Limit SwitchActuator Style: Adjustable Roller Lever
Operating Force: 2.21 in.-lbDepth: 1.73"
Height: 3.94"Actuator Length: 1.57" to 3.35"
Roller Material: ThermoplasticElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): Indonesia

Description

Limit Switch, Contact SPDT, Type Adjustable Lever Arm, Height 5.19-6.96 Inches, Depth 2.36 Inches, Width 1.57 Inches, Replacement Body G0346342, Replacement Head G1067893, Normally Opened, Normally Closed, Description: Height is Bottom to Top of Adjustable Arm

Reviews