Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1NC/1NO Heavy Duty Limit Switch Rod Lever IP 66

TELEMECANIQUE SENSORS| Zoro #: G0436371| Mfr #: XCKJ10559D

$115.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.41"Voltage Rating: 240VAC/DCOperating Force: 2.21 in.-lb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436371 Mfr #: XCKJ10559D
Height: 4.41"Voltage Rating: 240VAC/DC
Operating Force: 2.21 in.-lbTravel: Total Travel 90 Degrees
DC Contact Rating: 4A @ 240VMovement: CW, CCW
Actuator Location: SideSeries: XCKJ
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Wiring Entry: ConnectorElectrical Connection: M12 5-Pin Connector
Body Material: ZincAmps: 4
Arm Width: 0.24"Actuator Length: 8.35"
Arm Material: ThermoplasticItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 12, 13Contact Form: 1NC/1NO
Width: 1.57"Actuator Style: Rod Lever
AC Contact Rating: 4A @ 240VDepth: 1.73"
IP Rating: 66Country of Origin (subject to change): France

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Rotary, Adjustable Rod, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 8.35 In., Body Height - Limit Switch 4.01 In., Body Width - Limit Switch 1.57 In., Body Depth - Limit Switch 2.36 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews