1NC/1NO Heavy Duty Limit Switch Top Roller Plunger

TELEMECANIQUE SENSORS| Zoro #: G1069975| Mfr #: XCKJ161H7

$82.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3.94"Voltage Rating: 240VAC/DCOperating Force: 4.5 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069975 Mfr #: XCKJ161H7
Height: 3.94"Voltage Rating: 240VAC/DC
Operating Force: 4.5 lb.Travel: 0.24"
DC Contact Rating: 10A @ 240VMovement: Vertical
Actuator Location: TopSeries: XCKJ
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Body Material: ZincAmps: 10
Arm Width: 0.39"Actuator Length: 0.28"
Arm Material: SteelItem: Heavy Duty Limit Switch
NEMA Rating: 1, 2, 4, 12, 13Contact Form: 1NC/1NO
Width: 1.57"Actuator Style: Top Roller Plunger, Compact Body
AC Contact Rating: 10A @ 240VDepth: 1.73"
IP Rating: 66Country of Origin (subject to change): France

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.28 In., Body Height - Limit Switch 4.01 In., Body Width - Limit Switch 1.57 In., Body Depth - Limit Switch 2.36 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Standard

Reviews