KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G1221927| Mfr #: XCKJ167H7

$89.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.57"
Travel: 0.32"
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221927 Mfr #: XCKJ167H7
Width: 1.57"Travel: 0.32"
Amps: 10Operating Temp. Range: -13 Degrees to 158 Degrees F
Voltage Rating: 240VAC/DCActuator Location: Top
Contact Form: 1NC/1NORoller Width: 0.20"
Series: XCKJBody Material: Zinc
IP Rating: 66Movement: Horizontal
NEMA Rating: 1, 2, 4, 12, 13Roller Dia.: 0.47"
Item: Heavy Duty Limit SwitchActuator Style: Plunger, Roller
Operating Force: 3.60 in.-lb.Depth: 1.73"
Height: 3.94"Actuator Length: 0.79"
Roller Material: SteelWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Heavy Duty Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.79 In., Body Height - Limit Switch 4.01 In., Body Width - Limit Switch 1.57 In., Body Depth - Limit Switch 2.36 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews