Limit Switch Body, 1NO/1NC, 10A @ 300V

TELEMECANIQUE SENSORS| Zoro #: G0346342| Mfr #: ZCKJ1H7

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: EN/IEC 60947-5-1
For Use With: XCKJ Series Limit Switches
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346342 Mfr #: ZCKJ1H7
Standards: EN/IEC 60947-5-1For Use With: XCKJ Series Limit Switches
IP Rating: 66NEMA Rating: 1, 2, 3, 4, 12
Electrical Connection: Screw TerminalContact Form: 1NO/1NC
Item: Limit Switch BodyOperating Temp.: -13 Degrees to 158 Degrees F
AC Contact Rating: 10A @ 240VACCountry of Origin (subject to change): Indonesia

Description

Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKJ Series Limit Switches, AC Contact Rating 10A @ 240VAC, NEMA Rating 1, 2, 3, 4, 12, Electrical Connection Screw Terminal, IP Rating 66, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1

Reviews